7" Set Of Two Gold Metal Wall Mounted Shelf Brackets

  • Mfr # 634529

  • Zoro # G522345754


product price: $31.19
/ea

Key Features

Height
8.25 in
Depth
0.75 in
Color
Gold
Requires
No Assembly Needed
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634529
Zoro #
G522345754
UPC #
-
Country of Origin
China

Dimensions

Height
8.25 in
Depth
0.75 in
Width
6.5 in

Details

Color
Gold
Requires
No Assembly Needed
Material
Metal
Item
Wall Mounted Shelve

Description

The 7-inch set of two gold metal wall mounted shelf brackets offers a stylish solution to elevate your interior decor. Crafted from durable metal, these brackets provide a reliable foundation for your shelving needs. Their traditional style complements various rooms, including the living room, bedroom, bathroom, and office. The eye-catching gold color adds a touch of elegance to any space, making them both functional and decorative. This set includes two pieces, allowing you to create a cohesive look while showcasing your favorite items or enhancing storage. Whether you’re aiming for a chic display or additional support for your shelves, these brackets are the perfect addition to your home decor. 8.25-inch h x 6.5-inch w x 0.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.