Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Silver Aluminum Textured Round Eyeglasses Tabletop Sculpture

  • Mfr # 354794

  • Zoro # G222883617


product price: $29.99
/ea

Key Features

Width
6.5 in
Construction Method
Hand Finished
Nature Motif
No Nature
Power Source
No Power Source Required / Manual
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354794
Zoro #
G222883617
UPC #
-
Country of Origin
India

Dimensions

Width
6.5 in
Depth
6 in
Length
2 in

Details

Construction Method
Hand Finished
Nature Motif
No Nature
Item
Sculptures
Power Source
No Power Source Required / Manual
Hand Painted
No
Color
Silver
Commercial Use
Yes
Material
Aluminum
Assembly Required
No
Sculpture Type
Tabletop Sculpture
Subject
No Subject
LED Lighting
No
Plays Music
No
Occasion
No Holiday
Design Motif
Not an animal

Description

Bring some sizzle to your space with this eye-catching 7-inch silver aluminum textured round eyeglasses tabletop sculpture. This silver colored piece is made from high grade buffed aluminum that is full of texture and detail. This unique sculpture has a modern vibe with a touch of whimsy that makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or desk. It's a perfect addition for those who love an up-to-the-minute look and feel. 2-inch h x 6.5-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.