
7" Silver Buffed Aluminum Decorative Pear Tabletop Sculpture
Mfr # 354681
Zoro # G722882066
product price: $39.99
/eaKey Features
Nature Motif
No Nature
Length
6.5 in
Width
4 in
Subject
No Subject
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
354681
Zoro #
G722882066
UPC #
-
Country of Origin
India
Dimensions
Length
6.5 in
Width
4 in
Depth
4 in
Details
Nature Motif
No Nature
Subject
No Subject
Color
Silver
Material
Buffed Aluminum
Sculpture Type
Decorative Pear
Assembly Required
No
Item
Sculptures
Description
This decorative pear sculpture exudes a touch of modern elegance with its sleek silver color and high-grade buffed aluminum material. Its contemporary style makes it a versatile accent piece for any modern home decor, adding a stylish touch to your space. The unique pear shape adds a whimsical charm to your living room or office, making it a conversation starter among guests. Crafted with attention to detail, this sculpture is a perfect choice for those seeking a chic and sophisticated decorative element to enhance their interior design. 6.5-inch H x 4-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.