
7" Silver Clear And Black Block And Cylinder Crystal Tabletop Taper Candlestick
Mfr # 590242
Zoro # G822882836
product price: $49.99
/eaKey Features
Overall Depth
3 in
Holder Type
Candlestick
Material
Crystal
Color
Silver, Clear, Black
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590242
Zoro #
G822882836
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
3 in
Width
3 in
Length
7 in
Details
Holder Type
Candlestick
Item
Candle Holders
Material
Crystal
Color
Silver, Clear, Black
Finish
Glossy
Shape
Taper
Style
Modern
Pattern
Solid Color
Construction Method
Machine Made
Capacity
1
Placement Type
Tabletop
Intended Room
Dining Room
Finish Style
No Distressing
Assembly Required
No
Commercial Use
No
Description
This 7-inch silver clear and black block and cylinder crystal tabletop taper candlestick is a great addition to your home decor and sure to complement your existing furniture. Dress up your home to impress every season with this fabulous and unique candleholder. Features a modern and contemporary clear optical crystal layered geometric block design that is accented with black crystal and silver at the top. 7-inch h x 3-inch w x 3-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.