7" Silver Distressed Abstract Metal And Glass Tabletop Hurricane Candle Holder

  • Mfr # 608376

  • Zoro # G622882098


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Glass
Pattern
Abstract
Commercial Use
No
Capacity
5
Holder Type
Hurricane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608376
Zoro #
G622882098
UPC #
-
Country of Origin
China

Dimensions

Length
6.99 in
Width
37 in
Overall Depth
4.92 in

Details

Material
Metal, Glass
Pattern
Abstract
Commercial Use
No
Capacity
5
Holder Type
Hurricane
Assembly Required
No
Construction Method
Handmade
Shape
Votive
Style
Modern
Intended Room
Living Room
Item
Candle Holders
Placement Type
Tabletop
Color
Silver
Finish
Does Not Apply
Finish Style
Distressed Metal

Description

Create a warm and inviting environment in any space with this 7-inch silver distressed abstract metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 6.99-inch h x 37-inch w x 4.92-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.