Zoro Homepage

7" White Marble Round Decorative Bowl

  • Mfr # 609347

  • Zoro # G822374874


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
6.5 in
Height
4 in
Application Type
No
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609347
Zoro #
G822374874
UPC #
-
Country of Origin
India

Dimensions

Depth
6.5 in
Height
4 in
Width
6.5 in

Details

Color
White
Item
Serving Bowl
Application Type
No
Assembly Required
No Assembly Needed

Description

Beautifully handmade by skilled artisans, this special bowl is crafted using the finest marble to create a great look. With its sleek round shape, this modern bowl adds a touch of elegance to any gathering. Finished in a genuine white marble, it serves as a versatile piece suitable that is great for serving, display, or is beautiful as a decorative accent on it's own. Each bowl reflects the meticulous craftsmanship involved in its creation, blending functionality and style seamlessly for an exquisite addition to your home decor. 4-inch h x 6.5-inch w x 6.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.