
7" White Round LED Desk Lamp With USB
Mfr # 564223
Zoro # G122365947
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Width
5.25 in
Application Type
Yes
Depth
3.25 in
Assembly Required
No Assembly Needed
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564223
Zoro #
G122365947
UPC #
-
Country of Origin
China
Dimensions
Width
5.25 in
Depth
3.25 in
Height
6.7 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Color
White
Item
Table Lamp
Description
Bring of level of elegance and freshness to your space with this high quality 7-inch white round LED desk lamp with USB. This unique piece is made of white polyresin and is a unique combination of lamp, alarm clock and white noise machine. This color changing light light has options to gradually wake up as it simulates sunrise and features an array of sounds including alarm, radio, or nature / white noise. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 6.7-inch h x 5.25-inch w x 3.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including DDT (Dichlorodiphenyl-trichloroethane),
which is known to the State of California to cause cancer, and p,p'-DDT,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.