Shop HOMEROOTS
See all product information
Create Account
7' X 10' Aqua And Ivory Indoor Outdoor Area Rug
- Mfr # 522026
- Zoro # G322325444
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Aqua Ivory
Material
Polypropylene
Width (In.)
120 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522026
- Zoro #
- G322325444
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.25 in
- Height
- 84 in
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot aqua and ivory indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Its machine-made construction ensures longevity while providing a stylish foundation for your furniture. The rectangular shape complements various layouts, making it a perfect fit for patios, decks, or living rooms. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.