
7' X 10' Aqua Indoor Outdoor Area Rug
Mfr # 522105
Zoro # G222325162
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Height
84 in
Depth
0.3 in
Width (In.)
120 in
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522105
Zoro #
G222325162
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Depth
0.3 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Color
Aqua
Assembly Required
No Assembly Needed
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot aqua indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted using machine-made techniques, this rectangle rug offers a perfect balance of style and functionality, elevating any area while ensuring long-lasting use. 84-inch h x 120-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.