Shop HOMEROOTS
See all product information
Create Account
7' X 10' Aqua Indoor Outdoor Area Rug
- Mfr # 522132
- Zoro # G222326251
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Aqua
Material
Polypropylene
Width (In.)
120 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522132
- Zoro #
- G222326251
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.25 in
- Height
- 84 in
Description
This 7-foot x 10-foot aqua indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Constructed with precision through machine-made techniques, this rectangular rug offers a vibrant splash of color that enhances any space and withstands outdoor elements effortlessly. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.