Shop HOMEROOTS
See all product information
Create Account
7' X 10' Aqua Indoor Outdoor Area Rug
- Mfr # 522438
- Zoro # G122325972
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Aqua
Material
Polypropylene
Width (In.)
120 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522438
- Zoro #
- G122325972
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Aqua
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Depth
- 0.25 in
- Height
- 84 in
Description
Add some artistry to your room with this 7-foot x 10-foot aqua indoor outdoor area rug. This rectangle shaped rug flaunts a aqua color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.