
7' X 10' Beige and Brown Geometric Distressed Indoor Outdoor Area Rug
Mfr # 559066
Zoro # G522339104
product price:Â $275.99
/eaKey Features
Depth
0.31 in
Application Type
Non-Commercial
Height
79.8 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559066
Zoro #
G522339104
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.31 in
Height
79.8 in
Width (In.)
114 in
Size
7 ft x 10 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Beige Brown
Method of Construction
Machine Woven
Backing Material
Jute
Description
Add some artistry to your room with this 7-foot x 10-foot beige and brown geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 79.8-inch h x 114-inch w x 0.31-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.