
7' X 10' Beige and Brown Geometric Distressed Indoor Outdoor Area Rug
Mfr # 559076
Zoro # G122338682
product price:Â $305.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Depth
0.31 in
Height
79.8 in
Material
Polypropylene
Color
Beige Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
559076
Zoro #
G122338682
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.31 in
Height
79.8 in
Width (In.)
114 in
Size
7 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Beige Brown
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Jute
Method of Construction
Machine Woven
Description
Set an inviting tone in your space with this 7-foot x 10-foot beige and brown geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 79.8-inch h x 114-inch w x 0.31-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.