7' X 10' Beige And Gray Striped Distressed Indoor Outdoor Area Rug
- Mfr # 559071
- Zoro # G722334268
product price:Â
$
238.99
/ea
Key Features
Color
Beige Gray
Material
Polypropylene
Width (In.)
114 in
Depth
0.31 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559071
- Zoro #
- G722334268
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 114 in
- Depth
- 0.31 in
- Height
- 79.8 in
Details
- Color
- Beige Gray
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Jute
- Method of Construction
- Machine Woven
Description
This 7-foot x 10-foot beige and gray striped distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 79.8-inch h x 114-inch w x 0.31-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.