Shop HOMEROOTS
See all product information
Create Account
7' X 10' Beige Indoor Outdoor Area Rug
- Mfr # 522110
- Zoro # G022331554
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Beige
Material
Polypropylene
Width (In.)
120 in
Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522110
- Zoro #
- G022331554
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.3 in
Details
- Color
- Beige
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Description
Set an inviting tone in your space with this 7-foot x 10-foot beige indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with precision through machine-made construction, this rectangle-shaped rug offers an elegant touch while ensuring long-lasting performance. The versatile beige color seamlessly complements various design styles and enhances your outdoor allure. 84-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.