7' X 10' Beige Indoor Outdoor Area Rug

  • Mfr # 522137

  • Zoro # G822327320


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522137
Zoro #
G822327320
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
120 in
Height
84 in
Size
7 ft x 10 ft

Details

Item
Outdoor Rug
Color
Beige
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add some artistry to your room with this 7-foot x 10-foot beige indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted through machine-made construction, this rug offers a superior quality that withstands everyday wear. Its rectangular shape enhances the visual appeal of your space, making it a perfect addition to both patios and living rooms while effortlessly complementing your decor. 84-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.