
7' X 10' Black Indoor Outdoor Area Rug
Mfr # 522142
Zoro # G522331443
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Application Type
Non-Commercial
Height
84 in
Assembly Required
No Assembly Needed
Width (In.)
120 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522142
Zoro #
G522331443
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Width (In.)
120 in
Depth
0.25 in
Size
7 ft x 10 ft
Details
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Black
Material
Polypropylene
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot black indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a sleek machine-made construction, this rectangle rug offers both style and functionality. Its rich black hue effortlessly complements various decor styles while providing a cozy feel to any environment. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.