Shop HOMEROOTS
See all product information
Create Account
7' X 10' Blue And Gray Geometric Indoor Outdoor Area Rug
Mfr # 546853
Zoro # G422326181
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Blue Gray
Material
Polypropylene
Width (In.)
120 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 546853
- Zoro #
- G422326181
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.25 in
Details
- Color
- Blue Gray
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
- Backing Material
- Latex
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot blue and gray geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.