7' X 10' Blue and Green Indoor Outdoor Area Rug

  • Mfr # 522473

  • Zoro # G922325134


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Height
84 in
Depth
0.25 in
Material
Polypropylene
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522473
Zoro #
G922325134
UPC #
-
Country of Origin
Turkey

Dimensions

Height
84 in
Depth
0.25 in
Width (In.)
120 in
Size
7 ft x 10 ft

Details

Color
Blue
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed

Description

Add some artistry to your room with this 7-foot x 10-foot blue and green indoor outdoor area rug. This rectangle shaped rug flaunts a blue and green color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.