Shop HOMEROOTS
See all product information
Create Account
7' X 10' Blue And Ivory Indoor Outdoor Area Rug
- Mfr # 522048
- Zoro # G822329737
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Blue Ivory
Material
Polypropylene
Width (In.)
120 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522048
- Zoro #
- G822329737
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.25 in
Details
- Color
- Blue Ivory
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
Description
This 7-foot x 10-foot blue and ivory indoor outdoor area rug, is a great way to add warmth to a room. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine-made construction, this rectangular rug combines style and functionality, ensuring it withstands the elements while enhancing your outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.