
7' X 10' Blue Indoor Outdoor Area Rug
Mfr # 522145
Zoro # G322326403
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Height
84 in
Color
Blue
Width (In.)
120 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522145
Zoro #
G322326403
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Width (In.)
120 in
Depth
0.25 in
Size
7 ft x 10 ft
Details
Color
Blue
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Add some artistry to your room with this 7-foot x 10-foot blue indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. The machine-made design ensures a high-quality finish that withstands the test of time. Its rectangular shape makes it a perfect fit for various layouts, enhancing both style and functionality in any setting. Embrace the charm it brings to your decor. 84-inch h x 120-inch w x 0.25-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.