
7' X 10' Blue Yellow And Orange Starfish Indoor Outdoor Area Rug
Mfr # 546830
Zoro # G922324953
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Height
84 in
Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Color
Blue Yellow/Yellow Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546830
Zoro #
G922324953
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Depth
0.25 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue Yellow/Yellow Orange
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Description
Add some artistry to your room with this 7-foot x 10-foot blue yellow and orange starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.