Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' X 10' Gray Indoor Outdoor Area Rug

  • Mfr # 522120

  • Zoro # G122329383


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
84 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522120
Zoro #
G122329383
UPC #
-
Country of Origin
Turkey

Dimensions

Height
84 in
Width (In.)
120 in
Depth
0.3 in
Size
7 ft x 10 ft

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray
Item
Outdoor Rug
Application Type
Non-Commercial

Description

Add great coloration and comfortable texture to your space with this 7-foot x 10-foot gray indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. With a machine-made construction, this rectangular rug offers a uniform finish that enhances its durability. Its timeless gray color complements various decor styles, making it a perfect addition for any setting. 84-inch h x 120-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.