
7' X 10' Gray Indoor Outdoor Area Rug
Mfr # 522152
Zoro # G922325622
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
120 in
Assembly Required
No Assembly Needed
Material
Polypropylene
Height
84 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522152
Zoro #
G922325622
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
120 in
Height
84 in
Depth
0.25 in
Size
7 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Gray
Application Type
Non-Commercial
Item
Outdoor Rug
Description
Add some artistry to your room with this 7-foot x 10-foot gray indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Designed with machine-made construction, it offers a consistent quality that stands the test of time. This rectangular rug is perfect for creating defined spaces and enhances any outdoor or indoor environment with its chic gray hue. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.