
7' X 10' Ivory And Gold Abstract Indoor Outdoor Area Rug
Mfr # 573052
Zoro # G922343411
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Assembly Required
No Assembly Needed
Width (In.)
120 in
Height
84 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573052
Zoro #
G922343411
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
84 in
Size
7 ft x 10 ft
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Ivory Gold
Material
Polypropylene
Method of Construction
Power Loom
Description
This 7-foot x 10-foot ivory and gold abstract indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.