
7' X 10' Ivory And White Indoor Outdoor Area Rug
Mfr # 522149
Zoro # G422330126
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Application Type
Non-Commercial
Depth
0.25 in
Color
Ivory White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522149
Zoro #
G422330126
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
120 in
Height
84 in
Size
7 ft x 10 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Color
Ivory White
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 7-foot x 10-foot ivory and white indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Crafted with a machine-made construction, this rectangular rug combines style with functionality. Its color palette of ivory and white effortlessly complements various design aesthetics, making it a perfect addition for enhancing any atmosphere. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.