
7' X 10' Navy Blue And Gray Starfish Indoor Outdoor Area Rug
Mfr # 546821
Zoro # G322324942
product price:Â $280.99
/ea
Free Shipping & Returns
Key Features
Color
Navy Blue/Blue Gray
Height
84 in
Material
Polypropylene
Depth
0.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546821
Zoro #
G322324942
UPC #
-
Country of Origin
Turkey
Dimensions
Height
84 in
Depth
0.25 in
Width (In.)
120 in
Size
7 ft x 10 ft
Details
Color
Navy Blue/Blue Gray
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Backing Material
Latex
Description
Add some artistry to your room with this 7-foot x 10-foot navy blue and gray starfish indoor outdoor area rug. This rectangle shaped rug features a starfish design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 84-inch h x 120-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.