Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' X 10' Navy Blue Indoor Outdoor Area Rug

  • Mfr # 522156

  • Zoro # G222326596


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Color
Navy Blue
Assembly Required
No Assembly Needed
Width (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522156
Zoro #
G222326596
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
120 in
Height
84 in
Size
7 ft x 10 ft

Details

Item
Outdoor Rug
Material
Polypropylene
Color
Navy Blue
Assembly Required
No Assembly Needed
Application Type
Non-Commercial

Description

Add some artistry to your room with this 7-foot x 10-foot navy blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. The machine-made construction ensures longevity, while the striking rectangular shape adds a modern touch to any space. Its versatile color seamlessly complements various decor styles, making it a perfect addition to your home. 84-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.