Shop HOMEROOTS
See all product information
Create Account
7' X 10' Orange Indoor Outdoor Area Rug
- Mfr # 522126
- Zoro # G122327075
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Size
7 ft x 10 ft
Color
Orange
Material
Polypropylene
Width (In.)
120 in
Height
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 522126
- Zoro #
- G122327075
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Orange
- Material
- Polypropylene
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
Dimensions
- Size
- 7 ft x 10 ft
- Width (In.)
- 120 in
- Height
- 84 in
- Depth
- 0.3 in
Description
Add great coloration and comfortable texture to your space with this 7-foot x 10-foot orange indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Its machine-made construction ensures consistent quality and longevity, while the rectangle shape provides ample coverage for various settings, making it a practical choice for both relaxation and entertaining. 84-inch h x 120-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.