Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7' X 10' Orange Indoor Outdoor Area Rug

  • Mfr # 522162

  • Zoro # G322325420


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Assembly Required
No Assembly Needed
Color
Orange
Height
84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522162
Zoro #
G322325420
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
84 in
Width (In.)
120 in
Size
7 ft x 10 ft

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Orange
Material
Polypropylene
Method of Construction
Flatweave

Description

Add some artistry to your room with this 7-foot x 10-foot orange indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. The machine-made construction ensures high quality and longevity, making it a practical addition to any space. Its vibrant orange color adds a lively touch, while the rectangular shape enhances versatility in placement. 84-inch h x 120-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.