7" X 36" Gray Lake House Galvanized Metal Wall Decor
- Mfr # 634369
- Zoro # G322884897
product price:Â
$
56.69
/ea
Key Features
Color
Gray
Material
Galvanized Metal
Length
7.25 in
Width
36.25 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 634369
- Zoro #
- G322884897
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 7.25 in
- Width
- 36.25 in
- Depth
- 1 in
- Size
- W: 36.25" x D: 1" x H: 7.25"
Details
- Color
- Gray
- Material
- Galvanized Metal
- Shape
- Rectangle
- Item
- Wall Decor
- Outdoor Suitability
- No
- Finish Style
- Paint Distressing
- Construction Method
- Handmade
- Wall Decor Type
- Hanging Text
- Assembly Required
- No
- Lighted
- No
- Mirrored
- No
- Fringe/Tassels Included
- No
- Style
- Rustic
- Hooks Included
- No
- Orientation
- Horizontal Only
- Commercial Use
- Yes
Description
Handmade with care, this lake house sign brings some rustic charm and authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. The rectangular design adds a modern touch while the galvanized metal construction ensures durability. Featuring rustic style elements, this piece enhances any interior, making it a perfect addition to your home decor collection. Enjoy its unique charm that resonates with character. 7.25-inch h x 36.25-inch w x 1.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.