7" x 7" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607052

  • Zoro # G322365778


product price: $64.79
/ea

Key Features

Color
Beige
Height
0.09 in
Length
7 in
Material
Vinyl
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607052
Zoro #
G322365778
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Color
Beige
Item
Peel and Stick Tile
Material
Vinyl

Description

The 7-inch x 7-inch beige vinyl arabesque peel and stick removable tiles offer a stunning way to enhance your space. Featuring a square shape with an intricate arabesque mosaic pattern, these tiles create a visually appealing backdrop for various settings. The matte surface type provides a sophisticated finish that complements transitional decor styles. With impervious water absorption, these tiles are perfect for use in moisture-prone areas like showers and even on fireplace surrounds. Crafted from durable vinyl, they ensure longevity while being easy to apply and remove, making your renovation projects seamless and stress-free. Transform your home effortlessly with this stylish and versatile flooring solution. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.