Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607064

  • Zoro # G822374911


product price: $64.79
/ea

Key Features

Width
7 in
Material
Vinyl
Height
0.09 in
Color
Beige
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607064
Zoro #
G822374911
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Beige

Description

7-inch x 7-inch beige vinyl arabesque peel and stick removable tiles offer an effortless way to enhance your decor. These square mosaic tiles feature a stunning arabesque pattern, adding a touch of elegance to any space. With a matte surface, they provide a sophisticated finish that complements both modern and traditional styles. Their impervious water absorption makes them ideal for high-moisture areas like showers, ensuring durability and longevity. You can even use them on a fireplace surround, creating a unique focal point. Crafted from high-quality vinyl, these tiles are both stylish and practical, providing a seamless installation experience while being removable for easy redecorating. Transform your home with these versatile and beautiful tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.