
7" x 7" Black Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607058
Zoro # G522365578
product price: $64.79
/eaKey Features
Width
7 in
Length
7 in
Color
Black
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607058
Zoro #
G522365578
UPC #
-
Country of Origin
Israel
Dimensions
Width
7 in
Length
7 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Black
Material
Vinyl
Description
7-inch x 7-inch black vinyl arabesque peel and stick removable tiles offer a stunning mosaic design that can transform any space with ease. Crafted in a square shape, these tiles feature an elegant arabesque pattern that enhances the visual appeal of your home. The matte surface provides a sophisticated finish, making it a perfect choice for both modern and transitional styles. With impervious water absorption, these tiles are ideal for use in wet areas, including showers, ensuring durability and longevity. They can also be used on fireplace surrounds, adding a touch of charm and style. Made from high-quality vinyl, these removable tiles are not only practical but also elevate the aesthetic of your interiors effortlessly. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.