
7" x 7" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572062
Zoro # G222341995
product price:Â $64.79
/eaKey Features
Height
0.09 in
Length
7 in
Color
Blue Green
Width
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572062
Zoro #
G222341995
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Color
Blue Green
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your space effortlessly with these 7-inch x 7-inch blue and green vinyl arabesque peel and stick removable tiles. Their mosaic tile type and square shape add a unique touch to any room. The arabesque pattern brings a sophisticated flair, complemented by the matte surface. Made from impervious vinyl material, these tiles are suitable for both shower and fireplace surrounds, offering versatility in styling options. The blend of blue and green hues creates a tranquil ambiance in a transitional design scheme, perfect for refreshing your home decor with a modern twist. Add a pop of color and texture to your walls or floors with these easy-to-install peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.