
7" x 7" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569392
Zoro # G222357934
product price:Â $64.79
/eaKey Features
Color
Blue Pink
Height
0.09 in
Width
7 in
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569392
Zoro #
G222357934
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Color
Blue Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
Transform your space with these 7-inch x 7-inch blue and pink vinyl arabesque peel and stick removable tiles, offering a chic mosaic tile design. Their square shape adds a modern touch, while the arabesque pattern brings a unique flair to any room. Crafted from durable vinyl material in a matte finish, these tiles are impervious to water absorption, making them ideal for both showers and fireplace surrounds. The striking combination of blue and pink hues lends a transitional style to your decor effortlessly. Easy to install and stunning to look at, these peel and stick tiles are the perfect choice for enhancing your home with a touch of elegance. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.