
7" x 7" Blue And Red Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569220
Zoro # G522347734
product price: $64.79
/eaKey Features
Width
7 in
Length
7 in
Color
Blue Red
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569220
Zoro #
G522347734
UPC #
-
Country of Origin
Israel
Dimensions
Width
7 in
Length
7 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Blue Red
Material
Vinyl
Description
Enhance your home decor effortlessly with these 7-inch x 7-inch peel and stick removable tiles. The stunning arabesque mosaic pattern in blue and red hues brings a touch of transitional style to any room. Crafted from matte vinyl material, these impervious tiles are perfect for various surfaces, including fireplace surrounds and showers. Their square shape adds a modern twist to your space, providing a hassle-free and stylish upgrade. Perfect for diy enthusiasts, these tiles offer a seamless installation process for a quick and easy transformation. Rejuvenate your living area with these vibrant and versatile peel and stick tiles that blend functionality with aesthetic appeal seamlessly. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.