7" x 7" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571217

  • Zoro # G522365561


product price: $64.79
/ea

Key Features

Color
Blue Yellow
Height
0.09 in
Length
7 in
Material
Vinyl
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571217
Zoro #
G522365561
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Color
Blue Yellow
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with the 7-inch x 7-inch blue and yellow vinyl arabesque peel and stick removable tiles. These mosaic tiles feature a unique arabesque pattern, adding a touch of sophistication to your decor. The matte surface ensures a smooth, elegant finish, perfect for various settings. Made from impervious vinyl material, these tiles are not only stylish but also highly functional. Their blue and yellow hues bring a pop of color to any room, creating a transitional style that complements modern and traditional aesthetics alike. With compatibility in showers and on fireplace surrounds, these peel and stick tiles offer versatility and convenience for your home makeover. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.