7" x 7" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571229

  • Zoro # G222345740


product price:  $64.79
/ea

Key Features

Width
7 in
Color
Blue Yellow
Material
Vinyl
Height
0.09 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571229
Zoro #
G222345740
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Color
Blue Yellow
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 7-inch x 7-inch peel and stick removable tiles in a captivating blue and yellow vinyl mosaic design. The arabesque pattern adds a touch of elegance, perfect for a transitional style decor. Crafted from durable vinyl material with a matte finish, these tiles are impervious to water absorption, making them suitable for use in showers and on fireplace surrounds. The square shape of the tiles ensures easy installation, transforming any room into a stylish oasis. Add a pop of color to your home decor with these versatile and convenient peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.