
7" x 7" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572068
Zoro # G722373472
product price:Â $64.79
/eaKey Features
Width
7 in
Height
0.09 in
Length
7 in
Color
Orange Green
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
572068
Zoro #
G722373472
UPC #
-
Country of Origin
Israel
Dimensions
Width
7 in
Height
0.09 in
Length
7 in
Details
Item
Peel and Stick Tile
Color
Orange Green
Material
Vinyl
Description
Enhance your living space effortlessly with these 7-inch x 7-inch blue, orange, and green vinyl arabesque peel and stick removable tiles. The mosaic pattern in an arabesque design adds a touch of elegance to any room. Made from vinyl material, these matte-finished tiles are impervious to water absorption, making them ideal for shower and fireplace surround decor. The vibrant blue, orange, and green colors bring a transitional style that complements various interior aesthetics. Enjoy the convenience of easy installation and a quick room transformation with these peel and stick mosaic tiles. Add a pop of color and character to your home decor with these versatile and stylish tiles. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.