Shop HOMEROOTS
See all product information
Create Account
7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569250
- Zoro # G622355721
product price:Â
$
64.79
/ea
Key Features
Length
7 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569250
- Zoro #
- G622355721
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 7 in
- Height
- 0.09 in
- Width
- 7 in
Description
Enhance your living space effortlessly with these 7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface offers a sophisticated finish. Whether for your shower or fireplace surround, these impervious tiles are compatible for various settings. Crafted from high-quality vinyl material in a striking blue hue, these transitional style tiles bring both beauty and practicality to your home decor. Transform any room with ease using these square-shaped tiles that promise durability and a stylish aesthetic. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.