Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569333

  • Zoro # G522363239


product price: $64.79
/ea

Key Features

Width
7 in
Color
Blue
Material
Vinyl
Height
0.09 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569333
Zoro #
G522363239
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Height
0.09 in
Length
7 in

Details

Color
Blue
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space effortlessly with these 7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles. Their distinctive mosaic pattern adds a touch of elegance, ideal for a transitional style. Crafted from vinyl, these matte surface tiles are impervious to water absorption, suitable for use in showers and on fireplace surrounds. The square shape of the tiles offers a unique aesthetic to your decor, providing a quick and easy update without the need for professional installation. Elevate your room with a splash of blue while enjoying the convenience and versatility of these peel and stick tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.