Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602284

  • Zoro # G022358216


product price: $64.79
/ea

Key Features

Length
7 in
Width
7 in
Color
Blue
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602284
Zoro #
G022358216
UPC #
-
Country of Origin
Israel

Dimensions

Length
7 in
Width
7 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Color
Blue
Material
Vinyl

Description

Enhance your space with the 7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles. These mosaic square tiles feature a stylish arabesque pattern, adding a touch of transitional charm to your decor. The matte surface offers a sleek finish while being impervious to water absorption, making them suitable for use in showers and fireplace surrounds. Crafted from durable vinyl in a soothing blue hue, these easy-to-install tiles bring a fresh and elegant look to any room effortlessly. Elevate your home with these versatile peel and stick tiles that offer both style and practicality. 0.09-inch h x 7-inch w x 7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.