Shop HOMEROOTS
See all product information
Create Account
7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 606464
- Zoro # G522348571
product price:Â
$
64.79
/ea
Key Features
Length
7 in
Height
0.09 in
Color
Blue
Material
Vinyl
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606464
- Zoro #
- G522348571
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 7 in
- Height
- 0.09 in
- Width
- 7 in
Description
7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles bring an elegant touch to your home decor. Designed in a chic square shape, these tiles feature a stunning arabesque mosaic pattern that enhances any space effortlessly. With their matte surface, they offer a modern yet timeless aesthetic. Made from durable vinyl, these tiles are impervious to water, making them ideal for high-moisture areas such as showers. They also work beautifully on fireplace surrounds, proving to be a versatile choice for various applications. The striking blue color adds a pop of vibrancy while seamlessly fitting into transitional style interiors. Enjoy an easy and stylish renovation with these peel and stick tiles, perfect for diy enthusiasts. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.