Zoro Homepage

7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606488

  • Zoro # G922364218


product price: $64.79
/ea

Key Features

Color
Blue
Width
7 in
Length
7 in
Height
0.09 in
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606488
Zoro #
G922364218
UPC #
-
Country of Origin
Israel

Dimensions

Width
7 in
Length
7 in
Height
0.09 in

Details

Color
Blue
Item
Peel and Stick Tile
Material
Vinyl

Description

7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and versatile solution for transforming your space. Crafted in a square shape with a beautiful arabesque mosaic pattern, these tiles bring a touch of elegance to any room. Their matte surface type ensures a sophisticated finish while remaining easy to clean. Made from impervious vinyl, these tiles are not only durable but also ideal for use in wet areas such as showers. They can also be applied around fireplace surrounds, making them a practical choice for various applications. With their stunning blue color and transitional style, these tiles can seamlessly blend with both modern and traditional decor, elevating your home’s aesthetic effortlessly. 0.09-inch h x 7-inch w x 7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.