Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" x 7" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606500

  • Zoro # G422359691


product price: $64.79
/ea

Key Features

Material
Vinyl
Height
0.09 in
Width
7 in
Color
Blue
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606500
Zoro #
G422359691
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
7 in
Length
7 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue

Description

7-inch x 7-inch blue vinyl arabesque peel and stick removable tiles offer a stunning way to transform your space. These square mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication to any room. With a matte surface, they provide a contemporary look while remaining easy to maintain. Designed for impervious water absorption, these tiles are perfect for wet areas, including showers. Their versatile nature allows compatibility on fireplace surrounds, enhancing your living space’s aesthetic. Made from durable vinyl, these peel and stick tiles not only simplify installation but also ensure longevity in style. Embrace the transitional style they bring and refresh your home effortlessly with these beautiful tiles. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.