7" x 7" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569398

  • Zoro # G622355554


product price:  $64.79
/ea

Key Features

Height
0.09 in
Length
7 in
Material
Vinyl
Color
Brown Black
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569398
Zoro #
G622355554
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
7 in
Width
7 in

Details

Material
Vinyl
Color
Brown Black
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these stunning 7-inch x 7-inch peel and stick removable tiles. The mosaic tile design adds a touch of sophistication to any room while the arabesque pattern creates a unique visual appeal. Crafted from durable vinyl in brown and black hues, these tiles boast a matte surface that is both stylish and easy to maintain. Their impervious water absorption feature makes them suitable for wet areas, including showers and fireplace surrounds, bringing elegance and practicality together seamlessly. Elevate your home decor with these transitional-style tiles that offer a hassle-free way to upgrade your space. 0.09-inch h x 7-inch w x 7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.