
7" x 7" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569315
Zoro # G322370420
product price:Â $64.79
/eaKey Features
Height
0.09 in
Width
7 in
Color
Brown Gold
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569315
Zoro #
G322370420
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Color
Brown Gold
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 7-inch x 7-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface creates a subtle charm. Perfect for shower and fireplace surround installations, these impervious vinyl tiles offer easy application with their peel and stick design. The transitional style seamlessly blends the warm brown and shimmering gold hues, bringing a sophisticated appeal to any room. Upgrade your decor with these square tiles that combine convenience and beauty, ideal for quick and stylish transformations in your home. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.