
7" x 7" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569321
Zoro # G922344708
product price:Â $64.79
/eaKey Features
Color
Brown Gold
Height
0.09 in
Width
7 in
Length
7 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569321
Zoro #
G922344708
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
7 in
Length
7 in
Details
Color
Brown Gold
Material
Vinyl
Item
Peel and Stick Tile
Description
Enhance your space effortlessly with these 7-inch x 7-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, perfect for transitional styling. Crafted from vinyl in brown and gold hues, these matte surface tiles are impervious to water, making them suitable for shower and fireplace surround installations. Simply peel and stick these square tiles for a hassle-free and stylish upgrade to your room. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.