
7" x 7" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571235
Zoro # G722367952
product price:Â $64.79
/eaKey Features
Height
0.09 in
Material
Vinyl
Length
7 in
Width
7 in
Color
Brown Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571235
Zoro #
G722367952
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
7 in
Width
7 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Brown Pink
Description
Revamp your space with these 7-inch x 7-inch brown and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface offers a sleek finish. These impervious tiles are perfect for showers and fireplace surrounds, enhancing your transitional style effortlessly. Crafted from high-quality vinyl material, the brown and pink hues bring warmth and charm to any room. Easy to install with the peel and stick feature, these square tiles make a statement in your home decor. Elevate your design with these versatile and stylish peel and stick mosaic tiles. 0.09-inch h x 7-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.